Check Availability
  • VULCAN 

    Finned Tubular Air Duct Heater, 240VAC, Watts 6000, 1 Phase, Min. Duct Depth 8", Element Width 12"

  • Item # 3HV08
  • Mfr. Model # VFT68 -6B
Finned Tubular Air Duct Heater, 240VAC, Watts 6000, 1 Phase, Min. Duct Depth 8", Element Width 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VULCAN low-temperature air duct heater is designed for use in heating ducts and dryers up to 100°F. Finned tubular heater construction and sheet metal terminal housing with predrilled flange mount.
Show More Close
 

Technical Specifications

Item # 3HV08
Mfr. Model # VFT68 -6B
UNSPSC #40101814
Catalog Page 3064
Shipping Weight 17.2 lbs
Country of Origin USA *
Item Finned Tubular Air Duct Heater
Heater Voltage 240VAC
Phase 1
Min. Duct Depth 8"
Element Width 12"
Watts 6000
Number of Elements 6
Sheath Material Steel
Material 16 ga. Galvanized Steel
Mounting Type Flange Mount
Min. Air Flow 600 cfm
Includes Over Temperature Thermostats
* This product's country of origin is subject to change

Compliance and Restrictions