Check Availability
  • VR PROTECTIVE WEAR 

    Gown, Blue, 50" L, 30" W, XL, PK50

  • Item # 49NT90
  • Mfr. Model # 42650
Gown, Blue, 50" L, 30" W, XL, PK50 Gown,Blue,50" L,30" W,XL,PK50 Gown,Blue,50" L,30" W,XL,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NT90
Mfr. Model # 42650
UNSPSC #42131504
Catalog Page 1734
Shipping Weight 22.65 lbs
Country of Origin USA *
Item Gown
Size XL
Length 50"
Width 30"
Material VR (Polyolefin)
Color Blue
Closure Type Ties
Cuff Style Elastic
Seam Style Heat Sealed
Thickness 4 mil
Standards OSHA, FDA, USDA
Features Translucent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In