Check Availability
  • VR PROTECTIVE WEAR 

    Gown, Blue, 50" L, 28" W, L, PK50

  • Item # 49NT89
  • Mfr. Model # 42550
Gown, Blue, 50" L, 28" W, L, PK50 Gown,Blue,50" L,28" W,L,PK50 Gown,Blue,50" L,28" W,L,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NT89
Mfr. Model # 42550
UNSPSC #42131504
Catalog Page 1734
Shipping Weight 21.52 lbs
Country of Origin USA *
Item Gown
Size L
Length 50"
Width 28"
Material VR (Polyolefin)
Color Blue
Closure Type Ties
Cuff Style Elastic
Seam Style Heat Sealed
Thickness 4 mil
Standards OSHA, FDA, USDA
Features Translucent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In