Check Availability
  • VR PROTECTIVE WEAR 

    Gown, Blue, 45" L, 27" W, Regular, PK50

  • Item # 49NT88
  • Mfr. Model # 42450
Gown, Blue, 45" L, 27" W, Regular, PK50 Gown,Blue,45" L,27" W,Regular,PK50 Gown,Blue,45" L,27" W,Regular,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NT88
Mfr. Model # 42450
UNSPSC #42131504
Catalog Page 1734
Shipping Weight 18.55 lbs
Country of Origin USA *
Item Gown
Size Regular
Length 45"
Width 27"
Material VR (Polyolefin)
Color Blue
Closure Type Ties
Cuff Style Elastic
Seam Style Heat Sealed
Thickness 4 mil
Standards OSHA, FDA, USDA
Features Translucent
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In