Check Availability
  • VORTEX 

    Vortex Enclosure Cooler, 400 BtuH, NEMA Rating: 12, SCFM @ 100 PSI: 8

  • Item # 6XT26
  • Mfr. Model # 750
Vortex Enclosure Cooler, 400 BtuH, NEMA Rating: 12, SCFM @ 100 PSI: 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VORTEX enclosure cooler is a low maintenance, easy-to-install alternative for keeping enclosures cool and clean without Freon or other refrigerants. Powered by compressed air, this cooler uses a vortex tube to generate cold air. Exceptional reliability with no moving parts to break or wear. Includes filter and ducting kit.
Show More Close
 

Technical Specifications

Item # 6XT26
Mfr. Model # 750
UNSPSC #39121311
Catalog Page 302
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Vortex Enclosure Cooler
SCFM @ 100 PSI 8
BtuH 400
Depth 7/8"
Width 7/8"
Height 7-1/16"
NEMA Type 12
NEMA Rating 12
Description/Special Features Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
Extend Inside Enclosure H 1-5/8"
Extend Outside Enclosure H 7-1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms