Check Availability
  • VORTEX 

    Vortex Enclosure Cooler, 900 BtuH, NEMA Rating: 4, SCFM @ 100 PSI: 15

  • Item # 6XT24
  • Mfr. Model # 747
Vortex Enclosure Cooler, 900 BtuH, NEMA Rating: 4, SCFM @ 100 PSI: 15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VORTEX enclosure cooler is a low maintenance, easy-to-install alternative for keeping enclosures cool and clean without Freon or other refrigerants. Powered by compressed air, this cooler uses a vortex tube to generate cold air. Exceptional reliability with no moving parts to break or wear. Includes filter and ducting kit.
Show More Close
 

Technical Specifications

Item # 6XT24
Mfr. Model # 747
UNSPSC #39121311
Catalog Page 302
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Vortex Enclosure Cooler
SCFM @ 100 PSI 15
BtuH 900
Depth 2"
Width 2"
Height 9-15/16"
NEMA Type 4
NEMA Rating 4
Description/Special Features Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
Extend Inside Enclosure H 2-5/8"
Extend Outside Enclosure H 9-15/16"
* This product's country of origin is subject to change

Welcome Sign In