Check Availability
  • VORTEX 

    Vortex Enclosure Cooler, 5000 BtuH, NEMA Rating: 4X, SCFM @ 100 PSI: 70

  • Item # 13M188
  • Mfr. Model # 7770
Vortex Enclosure Cooler, 5000 BtuH, NEMA Rating: 4X, SCFM @ 100 PSI: 70
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VORTEX enclosure cooler is an alternative to air conditioners. Keeps electrical panels cool, clean, and protected against heat and contamination. Low cost compared to conventional air conditioners. Very easy and quick top or side mount installation with no wiring needed. Reliable—no maintenance required. Slight pressurization of enclosure in all operating modes. Integral mechanical thermostat maintains 80°F to 90°F temperatures. Operates in environments up to 175°F (80°C).
UL Listed.
Show More Close
 

Technical Specifications

Item # 13M188
Mfr. Model # 7770
UNSPSC #40101703
Catalog Page 302
Shipping Weight 11.2 lbs
Country of Origin USA *
Item Vortex Enclosure Cooler
SCFM @ 100 PSI 70
BtuH 5000
Depth 9-7/16"
Width 5-9/16"
Height 6-7/16"
NEMA Type 4X
NEMA Rating 4X
Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
Extend Inside Enclosure H 1-13/16"
Extend Outside Enclosure H 8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms