Check Availability
  • VORTEX 

    Vortex Enclosure Cooler, 2500 BtuH, NEMA Rating: 1, SCFM @ 100 PSI: 35

  • Item # 13M179
  • Mfr. Model # 7535
Vortex Enclosure Cooler, 2500 BtuH, NEMA Rating: 1, SCFM @ 100 PSI: 35
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VORTEX enclosure cooler is a total cooling system for purged enclosures. Keep purged panels cool, clean, and protected with this hazardous location-duty enclosure cooler. Very easy and quick top or side mount installation with no wiring and no electricity needed. Reliable—no maintenance required. Integral mechanical thermostat maintains 80°F to 90°F temperatures. Operates in environments up to 175°F (80°C).
Show More Close
 

Technical Specifications

Item # 13M179
Mfr. Model # 7535
UNSPSC #40101703
Catalog Page 302
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Vortex Enclosure Cooler
SCFM @ 100 PSI 35
BtuH 2500
Depth 4-3/4"
Width 5-3/8"
Height 8"
NEMA Type 1
NEMA Rating 1
Description/Special Features Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required.
Extend Inside Enclosure H 1-13/16"
Extend Outside Enclosure H 8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms