Check Availability
  • VON DUPRIN 

    Rod Guard, Satin Stainless Steel

  • Item # 46TX08
  • Mfr. Model # RGO US32D
Rod Guard, Satin Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TX08
Mfr. Model # RGO US32D
UNSPSC #30171512
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Rod Guard
Finish Satin Stainless Steel
For Use With Surface Vertical Rod Exit Devices
Includes Mounting Hardware
Length (In.) 36"
* This product's country of origin is subject to change

Compliance and Restrictions