Check Availability
  • VON DUPRIN 

    Night Latch Pull, Non-Handed, Silver

  • Item # 46TP48
  • Mfr. Model # 230NL US28
Night Latch Pull, Non-Handed, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TP48
Mfr. Model # 230NL US28
UNSPSC #30171512
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Night Latch Pull
Performance Heavy Duty
Door Handing Non-Handed
Series 22
Fire Rated No
Color Silver
Finish Aluminum
Fits Stile Width 4-3/8"
For Door Thickness 1-3/4"
Application Exterior Trim for Exit Device
Overall Length 6-3/8"
Overall Width 3"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Features 2-5/8" Projection
* This product's country of origin is subject to change

Compliance and Restrictions