Check Availability
  • VON DUPRIN 

    Lever, Rhodes, RH Reversible, Bronze

  • Item # 46TT31
  • Mfr. Model # 996L-06-R/V US10 RHR
Lever, Rhodes, RH Reversible, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TT31
Mfr. Model # 996L-06-R/V US10 RHR
UNSPSC #31162807
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Lever
Performance Heavy Duty
Door Handing Right Hand Reversible
Series 98/99
Fire Rated No
Color Bronze
Finish Satin Bronze
Fits Stile Width 4-3/4"
For Door Thickness 1-3/4"
Application Classroom, Exterior Trim for Rim and Vertical Rod Exit Device
Overall Length 10-3/4"
Overall Width 2-3/4"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant No
Style Rhodes
Features 2-7/8" Projection
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In