Check Availability
  • VON DUPRIN 

    Lever,Rhodes,RH Reversible,Silver

  • Item # 46TR27
  • Mfr. Model # 360L-06 US26D RHR
Lever,Rhodes,RH Reversible,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TR27
Mfr. Model # 360L-06 US26D RHR
UNSPSC #31162807
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Lever
Performance Heavy Duty
Door Handing Right Hand Reversible
Series 33/35
Fire Rated No
Color Silver
Finish Satin Chrome
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Application Classroom, Exterior Trim for Exit Device
Overall Length 7-1/2"
Overall Width 1-11/16"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Style Rhodes
Features 3" Projection
* This product's country of origin is subject to change

Compliance and Restrictions