Check Availability
  • VON DUPRIN 

    Lever,Grade 1,Unfinished

  • Item # 407L96
  • Mfr. Model # 230L-03 SP28 3215 RHR
Lever,Grade 1,Unfinished
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407L96
Mfr. Model # 230L-03 SP28 3215 RHR
UNSPSC #31162807
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Exit Device Trim
Performance Heavy Duty
Door Handing Right Hand Reversible
Series 22
Fire Rated No
Color Silver
Finish Unfinished
Max. Door Width 36"
Fits Stile Width 4-3/4"
For Door Thickness 1-3/4" to 2-1/4"
Application Interior and Exterior Trim for Exit Device
Overall Length 6-3/8"
Overall Width 3"
Grade 1
Standards ANSI 08
ADA Compliant No
Style Lever
Features ANSI Function 03
* This product's country of origin is subject to change

Compliance and Restrictions