Check Availability
  • VON DUPRIN 

    Exit Door Alarm Kit

  • Item # 46TR64
  • Mfr. Model # 33A-ALK-3-313
Exit Door Alarm Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TR64
Mfr. Model # 33A-ALK-3-313
UNSPSC #46171604
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Exit Door Alarm Kit
Finish Dark Bronze
Cylinder Type Mortise
Alarm Type Horn
Inside Keyed Cylinder Type Mortise
Control Key Registration Required No
Siren Style Horn
Activated By Unauthorized Egress
Alarm Duration Variable
Door Handing Nonhanded
Body Length 36"
Body Material Aluminum
Decibels 85dB
Power Source 9V Battery
Housing Material Aluminum
For Door Thickness 1-3/4"
Standards ANSI 156.3
For Use With 33A Series Exit Devices
Includes 9V Battery
* This product's country of origin is subject to change

Compliance and Restrictions