Check Availability
  • VON DUPRIN 

    Exit Device, Series 99, Satin Chrome, Rim

  • Item # 46TW71
  • Mfr. Model # EL99NL-OP-F 3 26D
Exit Device, Series 99, Satin Chrome, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TW71
Mfr. Model # EL99NL-OP-F 3 26D
UNSPSC #30171512
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Less Dogging
Performance Heavy-Duty
Electrical/Mechanical Electrical/Mechanical
Voltage 24
Grade 1
Finish Satin Chrome
Door Width 36"
Series 99
Fits Stile Width 4-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI 156.3
Outside Trim Type Night Latch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms