Check Availability
  • VON DUPRIN 

    Exit Device, Series 99, Dark Bronze, Rim

  • Item # 46TW27
  • Mfr. Model # 99NL-OP-F 3 313
Exit Device, Series 99, Dark Bronze, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TW27
Mfr. Model # 99NL-OP-F 3 313
UNSPSC #30171512
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Less Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Dark Bronze
Door Width 36"
Series 99
Fits Stile Width 4-1/2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI 156.3
Outside Trim Type Night Latch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms