Check Availability
  • VON DUPRIN 

    Exit Device, Series 33A, Satin Aluminum, Rim

  • Item # 46TR80
  • Mfr. Model # 33A-NL-OP 3 US28
Exit Device, Series 33A, Satin Aluminum, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TR80
Mfr. Model # 33A-NL-OP 3 US28
UNSPSC #30171512
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Hex Dogging
Performance Heavy-Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Satin Aluminum
Door Width 36"
Series 33A
Fits Stile Width 2"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI 156.3
Outside Trim Type Night Latch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms