Check Availability
  • VON DUPRIN 

    Exit Device, Series 22, Dark Bronze, Rim

  • Item # 46TR20
  • Mfr. Model # 22TP-4-S313
Exit Device, Series 22, Dark Bronze, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TR20
Mfr. Model # 22TP-4-S313
UNSPSC #30171512
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Hex Dogging
Performance Medium Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Dark Bronze
Door Width 48"
Series 22
Fits Stile Width 4-3/8"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated No
Standards ANSI 156.3
Outside Trim Type Thumbpiece Pull
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms