Check Availability
  • VON DUPRIN 

    Exit Device, Series 22, Dark Bronze, Rim

  • Item # 46TR13
  • Mfr. Model # 22NL-OP-F-3-313
Exit Device, Series 22, Dark Bronze, Rim
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TR13
Mfr. Model # 22NL-OP-F-3-313
UNSPSC #30171512
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Rim
Exit Device Type Exit Device
Lockdown Type Less Dogging
Performance Medium Duty
Electrical/Mechanical Mechanical
Grade 1
Finish Dark Bronze
Door Width 36"
Series 22
Fits Stile Width 4-3/8"
For Door Thickness 1-3/4"
Door Handing Non-Handed
ADA Compliant ADA Compliant
Fire Rated Yes
Standards ANSI 156.3
Outside Trim Type Night Latch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms