Check Availability
  • Exit Device Trims
  • VON DUPRIN 

    Grade 1, Exterior Trim for Exit Device

  • Item # 46TR34
  • Mfr. Model # 386DT US26D
Grade 1,  Exterior Trim for Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TR34
Mfr. Model # 386DT US26D
UNSPSC #30171512
Shipping Weight 2.7 lbs
Country of Origin USA *
Outside Trim Type Grip
Item Dummy Trim
Performance Heavy Duty
Door Handing Non-Handed
Series 33/35
Fire Rated No
Color Silver
Finish Satin Chrome
Fits Stile Width 1-3/4"
For Door Thickness 1-3/4"
Application Exterior Trim for Exit Device
Overall Length 7-15/32"
Overall Width 1-5/8"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Features 2-7/16" Projection
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In