Check Availability
  • VOLLRATH 

    Turner with 6" Stainless Steel Solid Blade and 6-5/8" Purple Handle

  • Item # 45RJ92
  • Mfr. Model # 4808780
Turner with 6" Stainless Steel Solid Blade and 6-5/8" Purple Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RJ92
Mfr. Model # 4808780
UNSPSC #52151616
Shipping Weight 7.531 lbs
Country of Origin China *
Item Turner
Blade Style Solid
Blade Edge Beveled
Blade Length 6"
Blade Width 3-19/64"
Overall Length 13-45/64"
Handle Color Purple
Blade Material Stainless Steel
Handle Length 6-5/8"
Handle Material High Heat Nylon
* This product's country of origin is subject to change

Compliance and Restrictions