Check Availability
  • VOLLRATH 

    Sneeze Guards, L 36 In

  • Item # 4NCV8
  • Mfr. Model # MB98720
Sneeze Guards, L 36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NCV8
Mfr. Model # MB98720
UNSPSC #48102103
Shipping Weight 18.58 lbs
Country of Origin USA *
Item Sneeze Guards
Length (In.) 36
Height (In.) 14 1/4 to 25 1/4
Material Steel Base
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions