Check Availability
  • VOLLRATH 

    Single Overshelf, 61 1/2 x 10 x 13

  • Item # 4NDV2
  • Mfr. Model # 38044
Single Overshelf,  61 1/2 x 10 x 13
Qty
  • Web Price
    $534.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NDV2
Mfr. Model # 38044
UNSPSC #48101501
Shipping Weight 24.0 lbs
Country of Origin USA *
Item Food Table Accessory
Type Single Overshelf
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions