Check Availability
  • VOLLRATH 

    Roasting Pan Top, 24" W x 18" L x 4-3/4" D Aluminum with Chrome-Plated Steel Straps

  • Item # 6PVJ7
  • Mfr. Model # 68361
Roasting Pan Top, 24" W x 18" L x 4-3/4" D Aluminum with Chrome-Plated Steel Straps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PVJ7
Mfr. Model # 68361
UNSPSC #52151904
Shipping Weight 9.5 lbs
Country of Origin USA *
Item Roasting Pan Top
Bakeware and Roast Pans Product Group Bake and Roast Pans
Type 29-1/2 Quart
Size 24" W x 18" L x 4-3/4" D
Material Aluminum with Chrome-Plated Steel Straps
Gauge 10
Standards NSF Certified
Capacity 29-1/2 Quart
* This product's country of origin is subject to change

Compliance and Restrictions