Check Availability
  • VOLLRATH 

    Roasting Pan Bottom, 20" W x 11-1/8" L x 5-1/2" D Aluminum

  • Item # 6PVJ5
  • Mfr. Model # 68367
Roasting Pan Bottom, 20" W x 11-1/8" L x 5-1/2" D Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PVJ5
Mfr. Model # 68367
UNSPSC #52151904
Shipping Weight 3.85 lbs
Country of Origin USA *
Item Roasting Pan Bottom
Bakeware and Roast Pans Product Group Bake and Roast Pans
Type 17-3/4 Quart
Size 20" W x 11-1/8" L x 5-1/2" D
Material Aluminum
Gauge 12
Standards NSF Certified
Capacity 17-3/4 Quart
* This product's country of origin is subject to change

Welcome Sign In