Check Availability
  • VOLLRATH 

    Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D Aluminum

  • Item # 4RZD4
  • Mfr. Model # 68369
Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty, impact-resistant construction. Pan has solid welded aluminum handles.
Show More Close
 

Technical Specifications

Item # 4RZD4
Mfr. Model # 68369
UNSPSC #52151904
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Roast and Bake Pan
Bakeware and Roast Pans Product Group Bake and Roast Pans
Type 8-1/8 Quart
Size 18-9/16 L x 12-9/16 W x 2-1/8"D
Material Aluminum
Gauge 14
Capacity 8-1/8 Quart
* This product's country of origin is subject to change

Welcome Sign In