Check Availability
  • VOLLRATH 

    Roast and Bake Pan, 25-3/4" L x 17-3/4" W x 3-9/16" D Aluminum

  • Item # 4RZD3
  • Mfr. Model # 68358
Roast and Bake Pan, 25-3/4" L x 17-3/4" W x 3-9/16" D Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty, impact-resistant construction. Pan has solid welded aluminum handles.
Show More Close
 

Technical Specifications

Item # 4RZD3
Mfr. Model # 68358
UNSPSC #52151904
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Roast and Bake Pan
Bakeware and Roast Pans Product Group Bake and Roast Pans
Type 23-1/2 Quart
Size 25-3/4" L x 17-3/4" W x 3-9/16" D
Material Aluminum
Gauge 12
Capacity 23-1/2 Quart
* This product's country of origin is subject to change

Compliance and Restrictions