Check Availability
  • VOLLRATH 

    Bake and Roast Pan with Handles, 23" W x 12-5/8" L x 2-3/4" D Satin Aluminum

  • Item # 6PVK5
  • Mfr. Model # 4457
Bake and Roast Pan with Handles, 23" W x 12-5/8" L x 2-3/4" D Satin Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PVK5
Mfr. Model # 4457
UNSPSC #52151904
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Bake and Roast Pan with Handles
Bakeware and Roast Pans Product Group Bake and Roast Pans
Type 12-1/2 Quart
Size 23" W x 12-5/8" L x 2-3/4" D
Material Satin Aluminum
Gauge 12
Capacity 12-1/2 Quart
* This product's country of origin is subject to change

Compliance and Restrictions