Check Availability
  • VOLLRATH 

    6-7/8" x 4-1/4" x 2" 0.6 Qt. Stainless Steel Steam Table Pan

  • Item # 4NDF9
  • Mfr. Model # 30922
6-7/8" x 4-1/4" x 2" 0.6 Qt. Stainless Steel Steam Table Pan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NDF9
Mfr. Model # 30922
UNSPSC #48101810
Catalog Page 1449
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Steam Table Pan
Material Stainless Steel
Gauge 22
Pan Size Ninth Size
Capacity 0.6 Qt.
Length 6-7/8"
Width 4-1/4"
Depth 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms