Check Availability
  • VNM SIGNMAKER 

    Continuous Vinyl Label Tape, Red, 5"W x 75 ft.

  • Item # 36UR98
  • Mfr. Model # REFRD-3127
Continuous Vinyl Label Tape, Red, 5"W x 75 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Use this reflective vinyl tape with label and sign printer No. 36UT30.
Show More Close
 

Technical Specifications

Item # 36UR98
Mfr. Model # REFRD-3127
UNSPSC #55121611
Catalog Page 1925
Shipping Weight 4.75 lbs
Country of Origin USA *
Item Label Tape
Printer Series Compatibility VnM8
Label Maker Product Type Label
Primary Label Application Safety Labels
Application Safety Signs and Labels, PipeMarker, Facility Signs, OSHA, GHS and 5S
Background Color Reflective Red
Length 75 ft.
Width 5"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Red
Label Type Continuous
Tape Material Vinyl
Adhesive Permanent
Temp. Range -60 Degrees to 300 Degrees F
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms