Check Availability
  • VIVOTEK 

    Rack Mount Kit, Network Cameras, Aluminum

  • Item # 45LK02
  • Mfr. Model # SJ-2775-20
Rack Mount Kit, Network Cameras, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LK02
Mfr. Model # SJ-2775-20
UNSPSC #46171621
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item Rack Mount Kit
Material Aluminum
Size 19"L
Includes (2) Rack Mount Ears, Mounting Screws
For Use With Network Cameras Rack Mount Design
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.