This item has been discontinued.  For alternate products call 1-800-217-6872.

  • VIVOTEK 

    PoE Extender, 2 Inputs, 48W, 4-17/32 in. L

  • Item # 45LK52
  • Mfr. Model # AP-FXC-0250
PoE Extender, 2 Inputs, 48W, 4-17/32 in. L

Technical Specifications

Item # 45LK52
Mfr. Model # AP-FXC-0250
UNSPSC #46171621
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item PoE Extender
Camera Inputs 2
Input Voltage 46/57VDC
Depth 6-5/16"
Height 1-13/16"
Width 6-5/16"
Length 4-17/32"
For Use With PoE Cameras
Material Plastic
Color White
Mounting Desktop or Rack
Features Supports Mode A/B/A+B
Standards CE, C-Tick, FCC, LVD, VCCI
Includes Quick Installation Guide
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.