Check Availability
  • VIVOTEK 

    Network Video Recorder,32 Camera Inputs

  • Item # 52PF24
  • Mfr. Model # ND9541
Network Video Recorder,32 Camera Inputs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PF24
Mfr. Model # ND9541
UNSPSC #46171621
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Network Video Recorder
Number of IP Camera Inputs 32
Resolution 1924 x 1080, 1280 x 720
Recording Time Variable, Depending on Hard Drive Space
Height 1-3/4"
Width 15-47/64"
Depth 16-59/64"
Max. Frames Per Second 30
Maximum Number of Hard Drives 4
Power Required 56VDC @ 2.32A
Video Export Function USB, External HDD, Network
Network Interface 10/100/1000 Base-TX Ethernet
Dwell Time Settings 5 to 60 sec.
Recording Modes Continuous, Motion, Alarm
Viewing Types Local, Remote
Video Compression Format H.265
Video Output VGA, HDMI
Standards CE, LVD, FCC, VCCI, UL
Includes Remote Control
Operating Temp. 32 Degrees to 104 Degrees F
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms