Check Availability
  • VIVOTEK 

    Network Video Recorder,16 Camera Inputs

  • Item # 52PF21
  • Mfr. Model # ND8422P
Network Video Recorder,16 Camera Inputs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PF21
Mfr. Model # ND8422P
UNSPSC #46171621
Shipping Weight 10.0 lbs
Country of Origin China *
Item Network Video Recorder
Number of IP Camera Inputs 16
Resolution 1921 x 1080, 1280 x 720
Recording Time Variable, Depending on Hard Drive Space
Height 1-47/64"
Width 12-15/64"
Depth 14-11/64"
Max. Frames Per Second 30
Maximum Number of Hard Drives 2
Power Required 56VDC @ 2.32A
Video Export Function USB, External HDD, Network
Network Interface 10/100/1000 Base-TX Ethernet
Dwell Time Settings 5 to 60 sec.
Recording Modes Continuous, Motion, Alarm
Viewing Types Local, Remote
Video Compression Format H.264
Video Output VGA, HDMI
Standards CE, LVD, FCC, VCCI, C-Tick, UL
Includes Remote Control, (8) PoE Ports
Operating Temp. 32 Degrees to 104 Degrees F
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms