Check Availability
  • VIVOTEK 

    Network Video Recorder, 8Ch, 12-13/32 in.W

  • Item # 45LJ95
  • Mfr. Model # ND8301
Network Video Recorder, 8Ch, 12-13/32 in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LJ95
Mfr. Model # ND8301
UNSPSC #46171621
Shipping Weight 12.5 lbs
Country of Origin South Korea *
Item Network Video Recorder
Number of IP Camera Inputs 8
Resolution 1920 x 1080
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 1 TB
Height 2-61/64"
Width 12-13/32"
Depth 8-43/64"
Maximum Number of Hard Drives 2
Power Required 60W
Video Export Function USB, eSATA
Network Interface 10/100/1000 mbps
Recording Modes Manual, Schedule, Continuous, Event
Viewing Types Play, Pause, Stop, Next/Frame, Next/Previous, Speed Control
Video Compression Format H.264
Video Output VGA
Standards CE, LVD, FCC, VCCI, C-Tick
Includes Software CD, Manual, Power Supply, (2) Bays
Operating Temp. 32 Degrees to 104 Degrees F
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms