Check Availability
  • VIVOTEK 

    Mounting Kit,Ceiling/Wall,Metal,White

  • Item # 45LK32
  • Mfr. Model # AM6101
Mounting Kit,Ceiling/Wall,Metal,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LK32
Mfr. Model # AM6101
UNSPSC #46171610
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item Mounting Kit
For Use With Surveillance Cameras
Fits IP Dome Cameras, PTZ Style Cameras
Material Metal
Mounting Ceiling/Wall
Color White
Function Camera Mounting
Characteristics Ceiling/Wall Mount
Waterproof No
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.