Check Availability
  • VIVOTEK 

    IP Camera,1080p,Color,Dome Design

  • Item # 53PC88
  • Mfr. Model # FD8169A
IP Camera,1080p,Color,Dome Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PC88
Mfr. Model # FD8169A
UNSPSC #46171610
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Fixed
Power Required 12VDC
Connector Type Ethernet
Length 5-5/64"
Width 5-5/64"
Depth 5-5/64"
Height 3-45/64"
Diameter 5-5/64"
Focal Length 2.80mm
Min. Light Level 0.0 Lux
Line Resolution 2 MP
Power Supply Not Included
Power Consumption 8.5W
Mount Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Indoor / Outdoor Indoor
For Use With Network Video Recorder
Day/Night Capable Day/Night
Operating Temp. Range 14 Degrees to 122 Degrees F
Standards CE, LVD, FCC Class B, VCCI, C-Tick
Includes Mounting Hardware
Features Smart IR Technology
Detection Range Variable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms