Check Availability
  • VIVOTEK 

    IP Camera,2.80 to 8.00mm Focal L,5 MP

  • Item # 52PF19
  • Mfr. Model # IP9171-HP
IP Camera,2.80 to 8.00mm Focal L,5 MP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PF19
Mfr. Model # IP9171-HP
UNSPSC #46171610
Shipping Weight 3.3 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Box
Lens Varifocal
Power Required PoE or 24VAC/12VDC
Connector Type Ethernet
Focal Length 2.80 to 8.00mm
Min. Light Level 0.001 Lux
Line Resolution 5 MP
Power Supply Not Included
Mount Wall, Surface
Scanning Progressive
Pixels 2560 x 1920
Camera Body Color White
Luminance Factor 0.0 lux
Illumination No
Indoor / Outdoor Indoor/Outdoor
For Use With NVR
Day/Night Capable Day/Night
IP Rating IP66
Includes Mounting Hardware
IR Illuminator Wavelength 850nm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms