Check Availability
  • VIVOTEK 

    IP Camera,4.30 to 129.00mm Focal L,2MP

  • Item # 52PF14
  • Mfr. Model # SD9364-EHL
IP Camera,4.30 to 129.00mm  Focal L,2MP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PF14
Mfr. Model # SD9364-EHL
UNSPSC #46171610
Shipping Weight 21.0 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Varifocal
Power Required 24VAC/DC @ 60W Power Over Ethernet
Connector Type Ethernet
Focal Length 4.30 to 129.00mm
Min. Light Level 0.01 Lux
Line Resolution 2 MP
Power Supply Not Included
Mount Wall
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination No
Indoor / Outdoor Indoor/Outdoor
For Use With NVR
Day/Night Capable Day/Night
IP Rating IP66
Includes Mounting Hardware
IR Illuminator Wavelength 850nm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms