Check Availability
  • VIVOTEK 

    IP Camera,Bullet,3.00 to 9.00mm Focal L

  • Item # 52PF03
  • Mfr. Model # IB8382-T
IP Camera,Bullet,3.00 to 9.00mm Focal L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PF03
Mfr. Model # IB8382-T
UNSPSC #46171610
Shipping Weight 6.0 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Varifocal
Power Required PoE or 12VDC
Connector Type Ethernet
Focal Length 3.00 to 9.00mm
Min. Light Level 0 Lux
Line Resolution 5 MP
Power Supply Not Included
Mount Wall
Scanning Progressive
Pixels 2560 x 1920
Camera Body Color White
Luminance Factor 0.0 lux
Illumination No
Indoor / Outdoor Outdoor
For Use With NVR
Day/Night Capable Day/Night
IP Rating IP66
Includes Mounting Hardware
IR Illuminator Wavelength 850nm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms