Check Availability
  • VIVOTEK 

    IP Camera, Bullet, 3.60mm Focal L, 2 MP

  • Item # 52PE92
  • Mfr. Model # IB8369A
IP Camera, Bullet, 3.60mm Focal L, 2 MP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PE92
Mfr. Model # IB8369A
UNSPSC #46171610
Shipping Weight 3.3 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Bullet
Lens Fixed
Power Required Power Over Ethernet
Connector Type Ethernet
Focal Length 3.60mm
Min. Light Level 0 Lux
Line Resolution 2 MP
Power Supply Not Included
Mount Wall
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination No
Indoor / Outdoor Outdoor
For Use With NVR
Day/Night Capable Day/Night
IP Rating IP66
Includes Mounting Hardware
IR Illuminator Wavelength 850nm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms