Check Availability
  • VIVOTEK 

    IP Camera, Dome, 2.80mm Focal L, 2 MP

  • Item # 52PE68
  • Mfr. Model # FD8166A-F2-W
IP Camera, Dome, 2.80mm Focal L, 2 MP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PE68
Mfr. Model # FD8166A-F2-W
UNSPSC #46171610
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Fixed
Power Required Power Over Ethernet
Connector Type Ethernet
Focal Length 2.80mm
Min. Light Level 0.24 Lux
Line Resolution 2 MP
Power Supply Not Included
Mount Surface
Scanning Progressive
Pixels 1920 x 1080
Camera Body Color White
Luminance Factor 0.0 lux
Illumination No
Indoor / Outdoor Indoor
For Use With NVR
Day/Night Capable Day/Night
IP Rating IP66
Includes Mounting Hardware
IR Illuminator Wavelength 850nm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms