This item has been discontinued.  For alternate products call 1-800-217-6872.

  • VITEK 

    Network Video Recorder Kit, 1 TB HD

  • Item # 483D22
  • Mfr. Model # VT-TN4KT41TB
Network Video Recorder Kit, 1 TB HD

Technical Specifications

Item # 483D22
Mfr. Model # VT-TN4KT41TB
UNSPSC #52161545
Shipping Weight 14.0 lbs
Country of Origin China *
Item Network Video Recorder Kit
Camera Resolution 2592 x 1520, 2304 x 1296, 1920 x 1080, 1280 x 720, 480 x 240
Number of Channels 4
Hard Drive Size 1 TB
Lens Fixed
Includes (4) Bullet Cameras, NVR
Cable Type CAT 6
Camera Length 8-5/8"
Camera Diameter 3-7/16"
DVR Height 1-49/64"
DVR Depth 8-5/64"
DVR Width 10-7/16"
Focal Length 3.60mm
Format Type H.265
Min. Light Level 0 Lux IR LED ON
Recorder Voltage 48VDC
Recording Modes Manual, Motion, Sensor, Timer
Recording Time Variable, Depends On Camera Used
* This product's country of origin is subject to change

Welcome Sign In