Check Availability
  • VITEK 

    Network Video Recorder Kit, 4 TB HD

  • Item # 483D06
  • Mfr. Model # VT-TN3KT84TD
Network Video Recorder Kit, 4 TB HD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483D06
Mfr. Model # VT-TN3KT84TD
UNSPSC #46171621
Catalog Page 0
Shipping Weight 14.0 lbs
Country of Origin China *
Item Network Video Recorder Kit
Camera Resolution 2048 x 1536, 1920 x 1080, 1280 x 720, 480 x 240
Number of Channels 8
Hard Drive Size 4 TB
Lens Fixed
Includes (4) Dome Cameras, NVR
Cable Type CAT 6
Camera Height 3-37-64"
Camera Diameter 4-37/64"
DVR Height 1-49/64"
DVR Depth 8-5/64"
DVR Width 10-7/16"
Focal Length 3.60mm
Format Type H.265
Min. Light Level 0 Lux IR LED ON
Recorder Voltage 48VDC
Recording Modes Manual, Motion, Sensor, Timer
Recording Time Variable, Depends On Camera Used
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In