Check Availability
  • VITEK 

    Junction Box, For Mfr. No. VTC-T4T3HR2MD

  • Item # 483C35
  • Mfr. Model # VT-TJB04A
Junction Box, For Mfr. No. VTC-T4T3HR2MD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C35
Mfr. Model # VT-TJB04A
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Junction Box
For Use With Mfr. No. VTC-T4T3HR2MD
Fits Bullet Cameras, Turret Cameras
Material Aluminum
Load Capacity 15 lb.
Mounting Wall/Ceiling
Height 2"
Depth 3"
Width 3"
Length 3"
Color Ivory
Power Source Not Required
Pitch 0 Degrees
Illumination No
Function Cable Management
Features (2) Different Size Chameleon(TM) Decorator Rings, Built In Loops
Waterproof Yes
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.