Check Availability
  • VITEK 

    Junction Box, Fits Dome Camaras, 1-55/64"H

  • Item # 483A63
  • Mfr. Model # VT-TJB03A
Junction Box, Fits Dome Camaras, 1-55/64"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483A63
Mfr. Model # VT-TJB03A
UNSPSC #46171610
Shipping Weight 1.0 lbs
Country of Origin China *
Item Junction Box
For Use With Mfr. No. VTD-THD5R3, VTD-TND8RFS
Fits Dome Cameras
Material Aluminum
Load Capacity 15 lb.
Mounting Wall/Ceiling
Height 1-55/64"
Depth 2"
Width 4-41/64"
Length 5-41/64"
Color Ivory
Power Source Not Required
Pitch 0 Degrees
Illumination No
Function Cable Management
Features (2) Different Size Chameleon(TM) Decorator Rings, Built In Loops
Waterproof Yes
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.