Check Availability
  • VITEK 

    IP Camera, Dome, Color, PK4

  • Item # 483D18
  • Mfr. Model # VT-TND3CKTFE
IP Camera, Dome, Color, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483D18
Mfr. Model # VT-TND3CKTFE
UNSPSC #46171621
Shipping Weight 7.5 lbs
Country of Origin China *
Item IP Camera
Lens Fixed
Cable Type CAT 6
Camera Height 3-37-64"
Camera Diameter 4-37/64"
Focal Length 3.60mm
Min. Light Level 0 lux IR LED On
Recording Time Variable, Depends On Camera Used
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms