Check Availability
  • VITEK 

    IP Camera,HD Res. 8,Turret,Color,PK4

  • Item # 483D16
  • Mfr. Model # VT-TNT3CKTFE
IP Camera,HD Res. 8,Turret,Color,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483D16
Mfr. Model # VT-TNT3CKTFE
UNSPSC #46171621
Shipping Weight 5.6 lbs
Country of Origin China *
Item IP Camera
Lens Fixed
Cable Type CAT 6
Camera Height 4-1/4"
Camera Diameter 3-7/16"
Focal Length 3.60mm
Min. Light Level 0 lux IR LED On
Recording Time Variable, Depends On Camera Used
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms