Check Availability
  • VITEK 

    IP Camera,HD Res. 1080p,Dome,Color

  • Item # 483A67
  • Mfr. Model # VTD-TND3RFE
IP Camera,HD Res. 1080p,Dome,Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483A67
Mfr. Model # VTD-TND3RFE
UNSPSC #46171610
Shipping Weight 1.6 lbs
Country of Origin China *
Item IP Camera
HD Resolution 1080p
Camera Type Color
Camera Design Dome
Lens Fixed
Power Required PoE or 12VDC
Connector Type RJ45
Length 2-19/32"
Width 2-13/32"
Depth 3-13/64"
Height 3-37/64"
Diameter 4-37/64
Focal Length 3.60mm
Min. Light Level 0 lux IR On
Line Resolution 3MP
Power Supply Not Included
Power Consumption 210mA (IR Off) / 500mA (IR On)
Mount Wall
Scanning Progressive
Pixels 2048 x 1536
Camera Body Color White
Luminance Factor 0 Lux IR LED On
Illumination Yes
Indoor / Outdoor Indoor/Outdoor
For Use With Mfr. No. VT-TJB01
Day/Night Capable Day/Night
Operating Temp. Range -4 Degrees to 122 Degrees F
IP Rating IP66
Standards ONVIF
Includes Mounting Screws
Features 3D DNR
IR Illuminator Wavelength 850nm
Detection Range 0 to 70 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.