Check Availability
  • VITEK 

    Hybrid Video Recorder, 8 TB HD, 3-35/64" H

  • Item # 483C05
  • Mfr. Model # VT-TR5HA1620-8T
Hybrid Video Recorder, 8 TB HD, 3-35/64" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483C05
Mfr. Model # VT-TR5HA1620-8T
UNSPSC #46171621
Shipping Weight 9.0 lbs
Country of Origin China *
Item Hybrid Video Recorder
Max. Frames Per Second 30
Video Export Function USB
Height 3-35/64"
Width 16-15/16"
Depth 17-23/32"
Resolution 2560 x 1920
Recording Modes Manual, Timer, Motion, Sensor
Viewing Types CMS / Web Browser / Mobile Platforms
Includes Power Supply, Rack Ears, Remote Control, SATA Cables, USB Mouse
Standards CE, FCC, ONVIF S
Operating Temp. 14 Degrees to 122 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms